Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Category 6A Punchdown Module, Gr (10 Pack), 10PK

  • Mfr # NK6X88MGR

  • Zoro # G204860322


product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Color
Green
Height
0.9 in
Width
0.65 in
Type
Jack Module
Connector Type
Jack Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6X88MGR
Zoro #
G204860322
UPC #
7498372224
Country of Origin
Mexico

Dimensions

Height
0.9 in
Width
0.65 in
Depth
1.16 in
Overall Length
1.16 in
Overall Height
0.9
Overall Width
0.65
Overall Length (In.)
1.16
Overall Depth (In.)
1.16
Overall Width (In.)
0.65
Overall Height (In.)
0.9

Details

Color
Green
Type
Jack Module
Connector Type
Jack Module
Termination Type
Punchdown
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Maximum Operating Temperature (°C)
75
Shield Type
Unshielded (UTP)
Product Type
Jack Module
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Minimum Storage Temperature (°C)
-40
Note
Punchdown style termination
Module Type
Keystone
Termination Style
Punchdown
Contact Material
Plated Phosphor Bronze
Wiring Scheme
T568A/T568B
Body Material
Polycarbonate
Performance Level
Category 6A
Minimum Operating Temperature (°C)
-10
Maximum Storage Temperature (°C)
75

Description

The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is green.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.