This item is Discontinued.

Panduit CBL ASSY MOD 23-4PR STRANDED, CAT6A IP10 T568A/B BLACK 44FT UTP6A44BL

CBL ASSY MOD 23-4PR STRANDED, CAT6A IP10 T568A/B BLACK 44FT (Discontinued)

  • Mfr # UTP6A44BL
  • Zoro # G0608238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTP6A44BL
Zoro #
G0608238
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
44 ft

Details

Shielding
No
Cable Type
Category 6a
Color
Black
Features
Flame Retardant
Product Type
Network Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.