Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 20FT

  • Mfr # UTPCH20GYY

  • Zoro # G0658902


product price: $23.15
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Color
Grey
Connector Type
RJ45 TO RJ45
Cable Type
Category 5e
Length
20 FT. : 6.1 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH20GYY
Zoro #
G0658902
UPC #
-
Country of Origin
Unknown

Dimensions

Length
20 FT. : 6.1 M
Cable Length
20 ft

Details

Shielded
U/Utp - Unshielded Twisted Pair
Color
Grey
Connector Type
RJ45 TO RJ45
Cable Type
Category 5e
Features
Stranded
Product Color
Gray
Cable Characteristic
Patch Cable
Device Supported
Network Device
Product Type
Network Cable
Product Name
Cat.5e Cable
Family
CLARITY 6
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.