Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 5FT, POWERSUM+ GRAY

  • Mfr # UTPCH5GYY

  • Zoro # G0638243


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Cable Length
5 ft
Cable Type
Category 5e
Color
Grey
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH5GYY
Zoro #
G0638243
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5 ft
Length
5 FT. : 1.52 M

Details

Cable Type
Category 5e
Color
Grey
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.5e UTP Patch Network Cable
Cable Characteristic
Patch Cable
Product Color
Gray
Connector Type on Second End
RJ-45 Network - Male
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.