Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 6FT, POWERSUM+ BLUE ROHS

  • Mfr # UTPCH6BUY

  • Zoro # G0670145


product price: $13.79
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
No Boot
Length - Patch Cord
6 ft
Cable Length
6 ft
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH6BUY
Zoro #
G0670145
UPC #
74983165889
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Cable Length
6 ft
Wire Size
24 AWG
Outside Dia.
0.215 in
Length
6 FT. : 1.83 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
No Boot
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Cable Type
Category 5e
Item - Data Cable
Patch Cord
Connector Type
RJ45 TO RJ45
Boot Type
Snagless
Fire Rating - Data Cable
CM
Solid / Stranded
Stranded
Jacket Color
Blue
Shielded
No
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Features
RapidID Enabled
Temp. Range
14 to 140°F
Material
Plug: Polycarbonate
Category - Data Cable
5e
Shielding Type
U/UTP
Certifications & Standards
ANSI/TIA/EIA-568-B.2, ISO11801 Class D, ANSI/TIA-968-A, IEC 60603-7
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Conductor
Copper
Connector Type on Second End
RJ-45 Network - Male
Product Color
Blue
Product Name
Cat.5e UTP Patch Cord
Contact Plating
Gold
Cable Characteristic
Patch Cable
Product Type
Network Cable
Type
Patch Cords
Sub Family
UTPCH PATCH CORDS
Family
PAN-NET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.