
CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 15 FT, NON-INTEG WHITE
Mfr # UTP28SP15
Zoro # G0649373
product price: $29.35
/eaSold in multiples of 5 for $146.75
Key Features
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
15 ft
Cable Length
15.09 ft
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP28SP15
Zoro #
G0649373
UPC #
74983652839
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Cable Length
15.09 ft
Wire Size
28 AWG
Length
15 FT. : 4.57 M
Outside Dia.
0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.