Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 16 FT, NON-INTEG WHITE

  • Mfr # UTP28SP16

  • Zoro # G0651428


product price: $30.19
/ea

Key Features

Cable Length
16 ft
Cable Type
Category 6
Length
16 FT. : 4.88 M
Features
Stranded, Tangle-free, Identification Label, Strain Relief
Connector Type
RJ45 TO RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTP28SP16
Zoro #
G0651428
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
16 ft
Length
16 FT. : 4.88 M

Details

Cable Type
Category 6
Features
Stranded, Tangle-free, Identification Label, Strain Relief
Connector Type
RJ45 TO RJ45
Color
White
Shielded
U/Utp - Unshielded Twisted Pair
Device Supported
Network Device
Contact Plating
Gold
American Wire Gauge
28 AWG
Connector Type on Second End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Type
Network Cable
Product Color
Off White
Product Name
Cat.6 UTP Patch Network Cable
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.