Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 3 FT, NON-INTEG ORANGE

  • Mfr # UTP28SP3OR

  • Zoro # G0641786


product price: $18.75
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Length - Patch Cord
3 ft
Cable Length
3 ft
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP3OR
Zoro #
G0641786
UPC #
74983651993
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Cable Length
3 ft
Wire Size
28 AWG
Outside Dia.
0.15 in
Length
3 FT. : 0.91 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
Cable Type
Category 6
Item - Data Cable
Patch Cord
Features
RapidID Enabled
Shielding Type
U/UTP
Category - Data Cable
6
Connector Type
RJ45 TO RJ45
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Shielded
No
Temp. Range
14 to 167°F
Jacket Color
Orange
Solid / Stranded
Stranded
Material
Plug: Polycarbonate
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Product Name
Cat.6 UTP Patch Network Cable
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Product Color
Orange
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Boot Color
Clear
Device Supported
Network Device
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.