Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 10 FT, T568B OFF WHITE

  • Mfr # UTP28X10

  • Zoro # G0677836


product price: $31.79
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
10 ft
Cable Length
10 ft
Standards
IEC 60603-7; PoE/PoE+/PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 andtype 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Type 4 (24 cables in a bundle) PoE compliant.; T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X10
Zoro #
G0677836
UPC #
74983999668
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Cable Length
10 ft
Wire Size
28 AWG
Outside Dia.
0.18 in
Length
10 FT. : 3.05 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE/PoE+/PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 andtype 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Type 4 (24 cables in a bundle) PoE compliant.; T568B
Cable Type
Category 6a
Jacket Color
Off White
Features
RapidID Enabled
Temp. Range
14 to 167°F
Shielded
No
Item - Data Cable
Patch Cord
Shielding Type
F/UTP
Solid / Stranded
Solid
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Connector Type
RJ45 TO RJ45
Material
Plug: Polycarbonate
Category - Data Cable
6a
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Color
Off White
American Wire Gauge
28 AWG
Cable Characteristic
Patch Cable
Contact Plating
Gold
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Device Supported
Network Device
Product Name
Category 6a Network Patch Cable
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.