Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 15 FT, T568B OFF WHITE

  • Mfr # UTP28X15

  • Zoro # G0660257


product price: $37.35
/ea
Sold in multiples of 3 for $112.05

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
15 ft
Cable Length
15 ft
Standards
IEC 60603-7; PoE/PoE+/PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 andtype 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Type 4 (24 cables in a bundle) PoE compliant.; T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X15
Zoro #
G0660257
UPC #
74983049721
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft
Cable Length
15 ft
Wire Size
28 AWG
Length
15 FT. : 4.57 M
Outside Dia.
0.18 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE/PoE+/PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 andtype 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Type 4 (24 cables in a bundle) PoE compliant.; T568B
Cable Type
Category 6a
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Material
Plug: Polycarbonate
Connector Type
RJ45 TO RJ45
Item - Data Cable
Patch Cord
Features
RapidID Enabled
Shielding Type
F/UTP
Temp. Range
14 to 167°F
Shielded
No
Jacket Color
Off White
Solid / Stranded
Solid
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Category - Data Cable
6a
Connector Type on Second End
RJ-45 Network - Male
Device Supported
Network Device
American Wire Gauge
28 AWG
Connector on Second End Details
1 x RJ-45 Network - Male
Boot Color
Clear
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.6a UTP Patch Network Cable
Product Color
Off White
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.