Zoro Homepage

CBL ASSY MOD 28-4PR SOLID, SMALL DIAMETER, 15 FT, NON-INTEG PINK

  • Mfr # UTP28SP15PK

  • Zoro # G0587834


product price: $29.35
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
15 ft
Cable Length
15.09 ft
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP15PK
Zoro #
G0587834
UPC #
74983625154
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft
Cable Length
15.09 ft
Wire Size
28 AWG
Length
15 FT. : 4.57 M
Outside Dia.
0.15 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); T568B
Cable Type
Category 6
Features
RapidID Enabled
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Color
Pink
Connector Type
RJ45 TO RJ45
Shielded
No
Category - Data Cable
6
Shielding Type
U/UTP
Item - Data Cable
Patch Cord
Temp. Range
14 to 167°F
Material
Plug: Polycarbonate
Solid / Stranded
Stranded
Connector on Second End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.6 UTP Patch Network Cable
Contact Plating
Gold
American Wire Gauge
28 AWG
Product Type
Network Cable
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Pink
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.