This item is Discontinued.

Panduit CBL ASSY MOD CAT6 STRANDED, MOD-MOD TX6+ U/UTP 0.5MT, GREY UTPSP0.5MGYY

CBL ASSY MOD CAT6 STRANDED, MOD-MOD TX6+ U/UTP 0.5MT, GREY (Discontinued)

  • Mfr # UTPSP0.5MGYY
  • Zoro # G0629983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTPSP0.5MGYY
Zoro #
G0629983
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1.64 ft

Details

Cable Type
Category 6
Features
Stranded, Tangle-free, Booted
Material
Copper - Conductor
Product Type
Network Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.