Zoro Homepage

Cble Tie Mnt, Psh Mnt, Wrbl, PK1000

  • Mfr # PM2H25-M0

  • Zoro # G0421049


product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Weather Resistant Nylon 6.6
Width
0.38"
Application
Push Mounts for use where Only One Side of the Panel is Accessible
Height
0.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2H25-M0
Zoro #
G0421049
UPC #
7498358362
Country of Origin
United States

Dimensions

Width
0.38"
Height
0.18"
Overall Width (In.)
0.38
Overall Length (In.)
0.3
Overall Width (mm)
50.3
Overall Height (In.)
0.62
Overall Height (mm)
15.7
Maximum Compatible Panel Thickness (mm)
3.3
Overall Length (mm)
7.6
Maximum Compatible Panel Thickness (In.)
0.13
Overall Length
0.3 in

Description

Cble Tie Mnt,Psh Mnt,Wrbl,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.