Zoro Homepage

Circuit Board Post, .50" (12.7mm) Post, CBP50-M, PK 1000

  • Mfr # CBP50-M

  • Zoro # G3036250


product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
0.28 in
Material
Nylon 6.6
Application
(1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable
Overall Length
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP50-M
Zoro #
G3036250
UPC #
7498355434
Country of Origin
United States

Dimensions

Width
0.28 in
Overall Length
0.78 in
Overall Width (mm)
7.2
Standoff Height (mm)
12.7
Standoff Height (In.)
0.5
Overall Length (In.)
0.78
Overall Length (mm)
19.8
Overall Width (In.)
0.28

Details

Item
Circuit Board Support
Color
Natural
Material
Nylon 6.6
Application
(1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable
Mount Method
Push Barb
Product Type
Circuit Board Support
Environment
Indoor
Product Class
Wire Routing, Management & Protection

Description

Circuit Board Post, .50" (12.7mm) Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.