Zoro Homepage

Mounting Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, #10 Screw, 100 PK

  • Mfr # PLC4S-S10-C0

  • Zoro # G2758028


product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC4S-S10-C0
Zoro #
G2758028
UPC #
7498355633
Country of Origin
Singapore

Dimensions

Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Depth
15"
Mounting Hole Width (mm)
9.5
Mounting Hole Width (In.)
0.373
Body Thickness (mm)
1.3
Screw Size
#10 (M5)
Mounting Hole Diameter (In.)
0.2
Maximum Bundle Diameter (In.)
4
Mounting Hole Diameter (mm)
5.1
Maximum Bundle Diameter (mm)
102
Body Thickness (In.)
0.052

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E
Application
Used to secure a cable bundle to another surface such a control panel, wall or ceiling.
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
222
Product Series
PLC
Additional Information
Cross Section: Standard
Product Line
Pan-Ty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.