This item is Discontinued.

Panduit Clip, Conduit Use, Stainless Steel MEC100-PV-C

Clip, Conduit Use, Stainless Steel (Discontinued)

  • Mfr # MEC100-PV-C
  • Zoro # G204858763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC100-PV-C
Zoro #
G204858763
UPC #
61305676667
Country of Origin
United States

Dimensions

Height
0.73 in
Width
0.38 in
Overall Width
0.38
Overall Width (mm)
9.7
Overall Width (In.)
0.38
Maximum Bundle Diameter (In.)
0.24
Maximum Bundle Diameter (mm)
6.1
Maximum Compatible Panel Thickness (In.)
0.098
Maximum Compatible Panel Thickness (mm)
2.5

Details

Item
Clip
Material
Stainless Steel
For Use With
Conduit
Type
Cable Clip
Standards
cULus 1565 (E136577), RoHS Compliant
Mounting Type
Clip-On
Color
Silver
Application
For routing PV wires along solar panel modules
Mount Method
Edge Clip
Product Type
Wire Clip
Environment
Indoor/Outdoor
Resistance Properties
Weather Resistant
Note
Clips accommodate one to two 12 gauge or USE-2 PV wires for routing parallel to the panel edge
Body Material
Stainless Steel

Description

Stainless Steel Metal Edge Clip for Solar Applications. Can be installed on a Panel thickness ranging from 0.051" to 0.098" and can accommodate 1 or 2 wires with a diameter range of 0.161" to 0.240". Use when cable orientation is Parallel to the Outer edge of the panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.