
Clip-On Wire Marker, 2
Mfr # PCA11-2
Zoro # G0780993
product price: $41.95
/eaKey Features
Material
Non-Adhesive Acetal
Features
Non-adhesive
Overall Height (mm)
4
Product Type
Clip-On Wire Marker
Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCA11-2
Zoro #
G0780993
UPC #
7498393751
Country of Origin
China
Dimensions
Overall Height (mm)
4
Maximum Cable Diameter (mm)
3.3
Overall Height (In.)
0.16
Minimum Cable Diameter (In.)
0.11
Minimum Cable Diameter (mm)
2.8
Maximum Cable Diameter (In.)
0.13
Overall Width (mm)
3
Overall Width (In.)
0.12
Details
Item
Clip-On Wire Marker,2
Material
Non-Adhesive Acetal
Features
Non-adhesive
Product Type
Clip-On Wire Marker
Legend Color
Black
Background Color
White
Minimum Operating Temperature (°F)
-22
Legend
2
Maximum Operating Temperature (°F)
194
Minimum Operating Temperature (°C)
-30
Maximum Operating Temperature (°C)
90
Product Name
Clip-On Wire Markers, .11-.13 Wire OD, Black/White 300 PC, Legend: '2'.
Product Material
Acetal
Print Type
Number
Product Color
White, Black
Product Class
Labels, Markers & Printers
Description
Clip-On Wire Marker,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.