Zoro Homepage

CloseEndCrimpConnector, 14AWGMax, PK1000

  • Mfr # JN218-216-MN

  • Zoro # G616561305


product price: $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN218-216-MN
Zoro #
G616561305
UPC #
613056877528
Country of Origin
Mexico

Details

Item
Pan-Term(R) JN218-216-M Wire Joint

Description

Closed-End Crimp Connectors, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 22 AWG, Maximum Wire Combination (1) 14 AWG, Contact Finish Tin, Contact Material Copper, Barrel Inside Diameter 0.12 in, Compatible Installation Tool Model Number CT-100, CT-1550, CT-1551, CT-2500/L (CT-2550CH), Maximum Wire Size 14 AWG, Minimum Wire Size 22 AWG, Overall Length 0.78 in, Strip Length 1/2 in, Package Quantity 1000

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.