Crimp Wire Connector, 2/0 AWG Max, Black, None Insulation, 35 kV

  • Mfr # SCS2/0-X

  • Zoro # G0792771


product price:  $11.55
/ea

Key Features

Type
Splice
Color
Black
Maximum Wire Size
2/0 AWG
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS2/0-X
Zoro #
G0792771
UPC #
7498390330
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2/0 AWG
Overall Length
2 in
Wire Strip Length (In.)
15/16

Details

Item
Crimp Wire Connector
Type
Splice
Color
Black
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Material
Copper
Standards
CSA Certified, UL listed
Burndy Die Index Number
13
T & B Die Index Number
45
Barrel Type
Standard
Panduit Die Index Number
P45
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,2/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.