Zoro Homepage

Copper Compression Parallel Splice, Colo

  • Mfr # PSCRED-L

  • Zoro # G2996615


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Type
Splice
Color
Red
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Overall Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCRED-L
Zoro #
G2996615
UPC #
7498301342
Country of Origin
Mexico

Dimensions

Overall Length
0.5 in
Wire Strip Length (In.)
0.43

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Red
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Material
Copper
Finish
Tin Plated
Panduit Die Index Number
P21

Description

Copper Compression Parallel Splice, Color-Coded Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.