Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Patch Cord, Category 6, Yellow UTP Cable, 2 Feet

  • Mfr # UTPSP2YLY

  • Zoro # G8768132


product price: $18.39
/ea

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPSP2YLY
Zoro #
G8768132
UPC #
74983170418
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft
Outside Dia.
0.235 in
Wire Size
24 AWG
Length
2 FT. : 0.61 M
Cable Length
2 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Yellow
Shielding Type
U/UTP
Cable Type
Category 6
Connector Type
RJ45 TO RJ45
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Solid / Stranded
Stranded
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Fire Rating - Data Cable
CM
Features
RapidID Enabled
Material
Plug: Polycarbonate
Temp. Range
14 to 140°F
Cable Characteristic
Patch Cable
Product Color
Yellow
Product Name
Network Cable
Device Supported
Network Device
Product Type
Network Cable
American Wire Gauge
24 AWG
Type
Patch Cords

Description

Copper Patch Cord, Category 6, Yellow UTP Cable, 2 Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.