Zoro Homepage

Copper Patch Cord, Category 6A, C (10 Pack), 10PK

  • Mfr # NK6APC15GY

  • Zoro # G204858534


product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
15 ft
Standards
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC15GY
Zoro #
G204858534
UPC #
061305636882
Country of Origin
Multiple

Dimensions

Length - Patch Cord
15 ft
Wire Size
26 AWG
Outside Dia.
0.25
Conductor Size
26 AWG
Overall Length
15 ft

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Operating Temp. Range
140 Degrees F
Solid / Stranded
Stranded
Color
Gray
Temp. Range
14 to 140°F
Material
Plug: Copper
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Shielding Type
F/UTP
Shielded
Yes
Category - Data Cable
6a
Item - Data Cable
Patch Cord
Jacket Color
Gray
Connector Type
Modular Plug
Application
(1) 10GBASE-T Ethernet(2) Wireless deployment(3) Power over Ethernet(4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 15 ft., Gray UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.