Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corr. Loom Tubing Slit, .75" (19.1mm) X

  • Mfr # CLT75F-2M20

  • Zoro # G2995510


product price: $641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nominal Size
0.75 in
Corrugated Tubing Inside Dia.
0.762 in
Length
2000 ft
Width
0.90"
Corrugated Tubing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT75F-2M20
Zoro #
G2995510
UPC #
7498340647
Country of Origin
United States

Dimensions

Nominal Size
0.75 in
Corrugated Tubing Inside Dia.
0.762 in
Length
2000 ft
Width
0.90"
Outside Dia.
0.933 in
Height
0.90"
Outside Diameter Inches
0.94 in

Details

Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 122°F
Item
Corrugated Loom Tubing
Standards
Flammability Rating UL94-HB; RoHS Compliant
Description/Special Features
Provides light crush and impact resistance
Certifications & Standards
UL 94 HB
Product Color
Black
Product Name
CLT75F-2M20 Flexible Cable Conduit
Product Material
Polyethylene
Product Type
Cable Routing
Cable Manager Type
Cable Conduit
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
50 degrees celsius

Description

Corr. Loom Tubing Slit, .75" (19.1mm) X 2000' (609.6m), Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.