Zoro Homepage

Corr. Loom Tubing Solid, 1.50" (38.1mm)

  • Mfr # CLTS150F-D

  • Zoro # G2995547


product price: $617.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Nominal Size
1.5 in
Corrugated Tubing Inside Dia.
1.484 in
Length
500 ft
Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTS150F-D
Zoro #
G2995547
UPC #
7498362282
Country of Origin
United States

Dimensions

Nominal Size
1.5 in
Corrugated Tubing Inside Dia.
1.484 in
Length
500 ft
Outside Dia.
1.728 in
Outside Diameter Inches
1.85 in

Details

Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 122°F
Item
Corrugated Loom Tubing
Description/Special Features
Crush Impact and Abrasion Resistant
Standards
Flammability Rating UL94-HB; RoHS Compliant
Product Name
CLTS150F-D Corrugated Loom Tubing
Product Type
Cable Protection
Cable Manager Type
Cable Concealer
Product Material
Polyethylene
Certifications & Standards
UL94 HB
Product Color
Black
Max Operating Temperature
50 degrees celsius
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Corr. Loom Tubing Solid, 1.50" (38.1mm) x 500', Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.