Zoro Homepage

Corrugated Loom Tubing, .35"x100ft L, Org

  • Mfr # CLT35F-C3

  • Zoro # G0764421


product price: $72.79
/ea

Key Features

Material
Polyethylene
Length
100 ft
Color
Orange
Features
Provides Protection for Cables, Crush Impact and Abrasion Resistant,
Standards
RoHS Compliant; UL94HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT35F-C3
Zoro #
G0764421
UPC #
7498371984
Country of Origin
United States

Dimensions

Length
100 ft
Outside Diameter Inches
0.5 in

Details

Material
Polyethylene
Color
Orange
Item
Corrugated Loom Tubing,.35"x100ft L,Org
Features
Provides Protection for Cables, Crush Impact and Abrasion Resistant,
Standards
RoHS Compliant; UL94HB
Type
Corrugated Loom Tubing
Cable Manager Type
Cable Concealer
Product Name
Corrugated Loom Tubing
Product Type
Cable Protection
Product Color
Orange
Product Material
Polyethylene
Max Operating Temperature
50 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.