Couplers Raceway, T-70 Series, 1-1/2 in W, 1.85 in H, 0.17 ft L, White, 10 PK
Mfr # T70BCIW-X
Zoro # G415093977
product price:Â $64.15
/pk 10, $6.42/eaKey Features
Type
Couplers
Series
T-70
Number of Channels
1
Width
1-1/2 in
Height
1.85 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T70BCIW-X
Zoro #
G415093977
UPC #
074983631001
Country of Origin
United States
Dimensions
Width
1-1/2 in
Height
1.85 in
Length
0.17 ft
Bend Radius
1 in
Overall Length
1/4 ft
Overall Width
1 1/2 in
Overall Height
1 3/4 in
For Raceway Height
1 3/4 in
For Raceway Width
1 1/2 in
Overall Depth
0 in
Details
Item
Raceway
Type
Couplers
Series
T-70
Number of Channels
1
Material
PVC
Color
White
Mounting Style
Snap On
Standards
CE Compliant, UL Listed 95425, UL Listed E116129, UL5A Listed
Compatible with Product Type
T-70 Raceway
Features
Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction, Snap-On Faceplates
Description
Raceway Fittings, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 1 1/2 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Non-Adhesive, Bend Radius 1 in, Compatible with Product Type T-70 Raceway, Features Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction, Snap-On Faceplates, Includes Not Applicable, Overall Depth 0 in, Overall Height 1 3/4 in, Overall Length 1/4 ft, Overall Width 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.