Cover Plate Raceway, LDPH Series, 1 Channel, 1.52 in W, 0.86 in H, 8 ft L, Gray

  • Mfr # LDPH10IG8-A

  • Zoro # G512925096


product price:  $37.89
/ea
Sold in multiples of 20 for $757.80

Key Features

Type
Cover Plate
Series
LDPH
Number of Channels
1
Width
1.52 in
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDPH10IG8-A
Zoro #
G512925096
UPC #
074983344161
Country of Origin
United States

Dimensions

Width
1.52 in
Height
0.86 in
Length
8 ft

Details

Item
Raceway
Type
Cover Plate
Series
LDPH
Number of Channels
1
Material
PVC
Color
Gray
Cover Type
Latching

Description

Surface Raceway, LDPH10 Pwr Rated,2-pc Latch, 8 ft, Int. Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.