Cover Plate Raceway, T-70 Series, 2.76 in W, 0.36 in H, 6 ft L, White, 6 PK

  • Mfr # T70CWH6

  • Zoro # G204858626


product price:  $19.39
/pk 6, $3.23/ea

Key Features

Type
Cover Plate
Series
T-70
Width
2.76 in
Height
0.36 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T70CWH6
Zoro #
G204858626
UPC #
7498363066
Country of Origin
United States

Dimensions

Width
2.76 in
Height
0.36 in
Length
6 ft
Overall Length
6.01 ft
Overall Length (ft.)
6.01

Details

Item
Raceway
Type
Cover Plate
Series
T-70
Material
PVC
Color
White
Mounting Style
Snap-On
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
For Use With
T-70 Base
Application
To provide easy and economical solutions for routing power and low voltage cable in independent channels along perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices or anywhere high cable capacity is
Mount Method
Snap-On
Raceway Type
Low Voltage
Product Type
Channel
Fitting Type
Channel
Product Class
Wire Routing, Management & Protection

Description

Raceway Cover, for T-70B, Snap-On, PVC, White, 6.01'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.