
Crimp Wire Connector, 10 AWG Max, Clear, Nylon Insulation, 600 V, 100 PK
Mfr # JN418-212-CN
Zoro # G713365059
product price:Â $80.29
/pk 100, $0.80/ea
Free Shipping & Returns
Key Features
Type
Crimp
Color
Clear
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Insulation Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JN418-212-CN
Zoro #
G713365059
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Overall Length
0.93 in
Strip Length
1/2 in
Barrel Inside Diameter
0.17 in
For Minimum Wire Size - Solid
18 AWG
For Maximum Wire Size - Solid
10 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Color
Clear
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Wire Combination
(4) 18 AWG
Maximum Wire Combination
(2) 12 AWG
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Finish
Tin Plated
Material
Brass
Compatible with Series
BlackFin, Contour Crimp
Compatible Installation Tool Model Number
CT-100, CT-1550, CT-1551, CT-2550CH
For Wire Type
Solid Wire, Stranded Wire
Termination Style
Crimp
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 18 AWG, Maximum Wire Combination (2) 12 AWG, Contact Finish Tin, Contact Material Brass, RoHS Compliant Yes, Standards Not Applicable, Barrel Inside Diameter 0.17 in, Compatible Installation Tool Model Number CT-100, CT-1550, CT-1551, CT-2550CH, Compatible with Series BlackFin, Contour Crimp, For Wire Type Solid Wire, Stranded Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.