Zoro Homepage

Crimp Wire Connector, 1/0 AWG Max, Pink, 35 kV

  • Mfr # SCL1/0-X

  • Zoro # G0792500


product price: $12.75
/ea

Key Features

Type
Splice
Color
Pink
Maximum Wire Size
1/0 AWG
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL1/0-X
Zoro #
G0792500
UPC #
7498390425
Country of Origin
Mexico

Dimensions

Maximum Wire Size
1/0 AWG
Overall Length
2.87 in
Wire Strip Length (In.)
1.375

Details

Item
Crimp Wire Connector
Type
Splice
Color
Pink
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Standards
UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding
Material
Copper
Panduit Die Index Number
P42
CSA Temperature Rating (°C)
90
Burndy Die Index Number
12
Barrel Type
Long
T & B Die Index Number
42
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,1/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.