Zoro Homepage

Crimp Wire Connector, 300 kcmil Max, White, None Insulation, 35 kV

  • Mfr # SCS300-X

  • Zoro # G0792701


product price: $18.95
/ea

Key Features

Type
Splice
Color
White
Maximum Wire Size
300 kcmil
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS300-X
Zoro #
G0792701
UPC #
7498390350
Country of Origin
Mexico

Dimensions

Maximum Wire Size
300 kcmil
Overall Length
2.25 in
Wire Strip Length (In.)
1.0625

Details

Item
Crimp Wire Connector
Type
Splice
Color
White
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Material
Copper
Standards
UL LISTED FOR APPLICATIONS UP TO 35KV, FILE E52164. CSA CERTIFIED FOR APPLICATIONS UP TO 600V
Finish
Tin Plated
Burndy Die Index Number
17
Panduit Die Index Number
P66
Barrel Type
Standard
Termination Style
Crimp

Description

Compression Connector,300 Kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.