Zoro Homepage

Crimp Wire Connector, 350 kcmil Max, Red, 35 kV

  • Mfr # SCS350-X

  • Zoro # G0792729


product price: $19.59
/ea

Key Features

Type
Splice
Color
Red
Maximum Wire Size
350 kcmil
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS350-X
Zoro #
G0792729
UPC #
7498390355
Country of Origin
Mexico

Dimensions

Maximum Wire Size
350 kcmil
Overall Length
2.37 in
Wire Strip Length (In.)
1.125

Details

Item
Crimp Wire Connector
Type
Splice
Color
Red
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Material
Copper
Barrel Type
Standard
Burndy Die Index Number
18
Panduit Die Index Number
P71
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,350 Kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.