Zoro Homepage

Crimp Wire Connector, 400 kcmil Max, Blue, 35 kV

  • Mfr # SCL400-6

  • Zoro # G0792607


product price: $29.29
/ea

Key Features

Type
Splice
Color
Blue
Maximum Wire Size
400 kcmil
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL400-6
Zoro #
G0792607
UPC #
7498390460
Country of Origin
Mexico

Dimensions

Maximum Wire Size
400 kcmil
Overall Length
4.37 in
Wire Strip Length (In.)
2.125

Details

Item
Crimp Wire Connector
Type
Splice
Color
Blue
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Material
Copper
Standards
UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding
Burndy Die Index Number
19
Barrel Type
Long
CSA Temperature Rating (°C)
90
Panduit Die Index Number
P76
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,400 Kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.