Zoro Homepage

Crimp Wire Connector, 6 AWG Max, Blue, None Insulation, 35 kV

  • Mfr # SCL6-L

  • Zoro # G0792683


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Type
Splice
Color
Blue
Maximum Wire Size
6 AWG
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL6-L
Zoro #
G0792683
UPC #
7498390431
Country of Origin
Mexico

Dimensions

Maximum Wire Size
6 AWG
Overall Length
2.38 in
Wire Strip Length (In.)
1-1/8

Details

Item
Crimp Wire Connector
Type
Splice
Color
Blue
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
UL 94 Flammability Rating
V-0
Material
Copper
Standards
cULus Listed for Power and Grounding Applications; Meets UL467 Requirements for Grounding
Barrel Type
Standard
Burndy Die Index Number
7
Panduit Die Index Number
P24
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,No.6 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.