Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit Data Access Port, 3In. Base, Simplex Out DAP3BC-S3-4

Data Access Port, 3In. Base, Simplex Out (Discontinued)

  • Mfr # DAP3BC-S3-4
  • Zoro # G504858364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAP3BC-S3-4
Zoro #
G504858364
UPC #
61305664115
Country of Origin
United States

Details

For Use With
RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors
Type
Data Access Port
Standards
UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
Minimum Operating Temperature (°F)
23
Maximum Operating Temperature (°C)
50
Minimum Storage Temperature (°C)
-40
Minimum Storage Temperature (°F)
-40
Product Type
Data Access Port
Maximum Storage Temperature (°F)
158
Maximum Storage Temperature (°C)
70
Maximum Operating Temperature (°F)
122
Minimum Operating Temperature (°C)
-5
Product Class
Safety & Security
Max Operating Temperature
50 degrees Celsius
Min Operating Temperature
-5 degrees Celsius

Description

Data Access Port, 3in. Base, Simplex Outlet, 3 Amp Circuit Breaker, CAT 5e Shielded Coupler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.