This item is Discontinued.

Panduit Data Access Port, 3In. Base, Simplex Out DAP3BC-S3-6

Data Access Port, 3In. Base, Simplex Out (Discontinued)

  • Mfr # DAP3BC-S3-6
  • Zoro # G704858256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAP3BC-S3-6
Zoro #
G704858256
UPC #
61305664117
Country of Origin
United States

Details

For Use With
RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors
Type
Data Access Port
Standards
UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
Maximum Operating Temperature (°F)
122
Minimum Storage Temperature (°C)
-40
Product Type
Data Access Port
Minimum Operating Temperature (°C)
-5
Maximum Storage Temperature (°C)
70
Minimum Storage Temperature (°F)
-40
Maximum Operating Temperature (°C)
50
Minimum Operating Temperature (°F)
23
Maximum Storage Temperature (°F)
158
Max Operating Temperature
50 degrees Celsius
Product Class
Safety & Security
Min Operating Temperature
-5 degrees Celsius

Description

Data Access Port, 3in. Base, Simplex Outlet, 3 Amp Breaker, CAT 6 Coupler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.