Dis, F, Ra, Blny, .205x.032", 16-14Awg, PK1000

  • Mfr # DNFR14-250B-M

  • Zoro # G0413075


product price:  $467.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.63 in
Seam
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNFR14-250B-M
Zoro #
G0413075
UPC #
7498382662
Country of Origin
Mexico

Dimensions

Overall Length
0.63 in
Width
0.4"
Height
0.6 in
Depth
0.6 in

Details

Item
Dis,F,Ra,Blny,.205x.032",16-14Awg,PK1000
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Seam
Funnel
Max. Voltage
600V
Max. Temp.
221 Degrees F
Standards
UL 310, CSA 22.2 No.153
Terminal Type
Female Disconnect-Right Angle
Connection Material
Brass
Features
Flame Retardant, Right-angled Connector
Finish
Tinned
Insulation Dia
0.155 in
Terminal Orientation
Right Angle
Insulation Material
Nylon
Contact Plating
Tin
Connector Details
1 x Quick Disconnect
Product Color
Blue
Product Name
Terminal Connector
Product Type
Terminal Connector
Product Material
Brass
Color Coding
Blue
Max Operating Temperature
105 degrees celsius
Barrel Type
Butted Seam
Product Class
Disconnects

Description

Dis,F,Ra,Blny,.205x.032 In.,16-14Awg,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.