Dis, F, Ra, Rdny, .205x.02", 22-18 Awg, PK1500

  • Mfr # DNFR18206FIB-KD

  • Zoro # G0416121


product price:  $707.99
/pk 1500, $0.47/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Insulation Type
Fully Insulated Nylon
Wire Range
22 to 18 AWG
Overall Length
0.6 in
Seam
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNFR18206FIB-KD
Zoro #
G0416121
UPC #
7498378959
Country of Origin
Mexico

Dimensions

Overall Length
0.6 in
Depth
0.6 in
Height
0.21 in
Width
0.4"

Details

Item
Dis,F,Ra,Rdny,.205x.02",22-18 Awg,PK1500
Insulation Color
Red
Insulation Type
Fully Insulated Nylon
Wire Range
22 to 18 AWG
Seam
Funnel
Max. Temp.
221 Degrees F
Max. Voltage
600V
Terminal Type
Female Disconnect-Right Angle
Connection Material
Brass
Standards
UL 310, CSA 22.2 No.153
Features
Molded, Right-angled Connector, Flame Retardant
Finish
Tinned
Insulation Dia
0.18 in
Terminal Orientation
Right Angle
Insulation Material
Nylon
Connector Details
1 x Quick Disconnect
Product Material
Brass
Product Type
Terminal Connector
Product Color
Red
Contact Plating
Tin
Product Name
Terminal Connector
Barrel Type
Butted Seam
Color Coding
Red
Product Class
Disconnects

Description

Dis,F,Ra,Rdny,.205x.02 In.,22-18 Awg,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.