Zoro Homepage

Disconnect .187x.032, 16-14 Awg, PK1000

  • Mfr # D14-187-M

  • Zoro # G0425063


product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Insulation Type
Non-Insulated
Wire Range
16 to 14 AWG
Overall Length
0.58 in
Seam
Standard
Max. Temp.
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D14-187-M
Zoro #
G0425063
UPC #
7498364588
Country of Origin
Mexico

Dimensions

Overall Length
0.58 in
Width
0.2"
Height
0.1 in

Details

Item
Disconnect .187x.032,16-14 Awg,PK1000
Insulation Type
Non-Insulated
Wire Range
16 to 14 AWG
Seam
Standard
Max. Temp.
302 Degrees F
Max. Voltage
2000V
Standards
UL Recognized, UL Listed 20H3 E78522; CSA Certified LR31212
Connection Material
Brass
Terminal Type
Female Disconnect-Compressor
Finish
Tinned
Terminal Orientation
Straight
Product Material
Brass
Product Name
Terminal Connector
Product Type
Terminal Connector
Product Color
Metallic
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Class
Wire Termination
Barrel Type
Sleeved Barrel
Max Operating Temperature
150 degrees celsius

Description

The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm2). It is 0.58" (14.7 mm) long and 0.23" (5.8 mm) wide. The disconnect is non-insulated, tin-plated, has a standard barrel configuration and a sleeved barrel. It comes boxes of 1000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.