Zoro Homepage

Disconnect .187x.032, 22-18 Awg, PK1000

  • Mfr # D18-187-M

  • Zoro # G0425081


product price: $192.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Overall Length
0.58 in
Seam
Standard
Max. Voltage
2000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-187-M
Zoro #
G0425081
UPC #
7498364586
Country of Origin
Mexico

Dimensions

Overall Length
0.58 in
Width
0.2"
Height
0.1 in

Details

Item
Disconnect .187x.032,22-18 Awg,PK1000
Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Seam
Standard
Max. Voltage
2000V
Max. Temp.
302 Degrees F
Connection Material
Brass
Standards
UL Recognized, UL Listed 20H3 E78522; CSA Certified LR31212 , C22.2 No.153
Terminal Type
Female Disconnect
Finish
Tinned
Terminal Orientation
Straight
Product Name
Terminal Connector
Product Color
Metallic
Contact Plating
Tin
Product Type
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Material
Brass
Max Operating Temperature
150 degrees Celsius
Barrel Type
Sleeved Barrel
Product Class
Wire Termination

Description

The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm2). It is 0.58" (14.7 mm) long and 0.23" (5.8 mm) wide. The disconnect is non-insulated, tin-plated, has a standard barrel configuration and a sleeved barrel. It comes in boxes of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.