Zoro Homepage

Electrician Loto Kt, P-Lok, Rd

  • Mfr # PSL-PK-EAP

  • Zoro # G0421913


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Includes
Overall Height (In.)
6.5
Note
Electrician Lockout Kit
Color
Red
Overall Width (In.)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-PK-EAP
Zoro #
G0421913
UPC #
7498380824
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
6.5
Overall Width (In.)
8

Details

Item
Electrician Loto Kt,P-Lok,Rd
Includes
Note
Electrician Lockout Kit
Color
Red
Product Type
Lockout Kit
Product Class
Safety & Security

Description

Electrician Loto Kt,P-Lok,Rd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.