Zoro Homepage

End Cap, T-70 Raceway, Caps

  • Mfr # T70ECIW

  • Zoro # G3259593


product price: $8.29
/ea

Key Features

Fittings Sub-Category
Caps
Color
Off White
Raceway Type
Low Voltage
For Use With
Pan-Way(R) T-70 Raceway
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70ECIW
Zoro #
G3259593
UPC #
074983631285
Country of Origin
United States

Dimensions

Height
1.96 in
Length
4.4 in
Width
1.25 in
Length (Straight Wireway)
4.4 in
Length (In.)
4.4
Height (In.)
1.96
Raceway Height
1 3/4 in
Mounting Hole Diameter
1/4 in
Overall Height
2 in
Raceway Width
4 in
For Raceway Width
4 in
For Raceway Height
1 3/4 in
Overall Length
2 in
Width (In.)
1.25
For Raceway Width x Height
4 1/16 in x 1 25/32 in
Overall Width
4 1/2 in
Overall Length (ft.)
0.16
Overall Length (m)
0.048768
Overall Width (In.)
4.4
Overall Height (In.)
1.86
Overall Width (mm)
111.8
Overall Height (mm)
47.2

Details

Item
End Cap
Fittings Sub-Category
Caps
Color
Off White
Raceway Type
Low Voltage
For Use With
Pan-Way(R) T-70 Raceway
Material
PVC
Standards
CE Compliant, UL Listed, UL 5A
Mounting
Snap On
Compatible with Product Type
T70 Raceways
Features
Workstation Outlet Center (TM) Offset Box
Includes
End Cap
Material of Construction
PVC
Series
T-70
Mounting Style
Snap On
Connector Type
T70
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center „¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Product Type
Faceplate
Fitting Type
End Cap
Mount Method
Snap-On
Certifications & Standards
</li> </ul>CSA 22.2 No.62-93</li><li>UL5A</li><li>CE</li></ul>
Cable Manager Type
End Cap
Environmentally Friendly
Yes
Product Line
Pan-Way
Product Color
Off White
Product Name
Pan-Way T-70 End Cap Fitting
Sub Brand
Pan-Way®
Standards Met
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129

Description

End Cap, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Off White, Mounting Style Snap On, Compatible with Product Type T70 Raceways, Features Workstation Outlet Center (TM) Offset Box, Includes End Cap, Mounting Hole Diameter 1/4 in, Overall Height 2 in, Overall Length 2 in, Overall Width 4 1/2 in, Standards CE Compliant, UL Listed, UL 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.