Zoro Homepage

Faceplate, 2 Port, SSteel

  • Mfr # CFP2SY

  • Zoro # G007478267


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Color
Metallic
Module Type
Mini-ComĀ®
Number of Ports
2
Material
Stainless Steel
Overall Height (mm)
114.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP2SY
Zoro #
G007478267
UPC #
7498303286
Country of Origin
China

Dimensions

Overall Height (mm)
114.3
Overall Depth (In.)
0.75
Overall Width (mm)
69.85
Overall Width (In.)
2.75
Overall Depth (mm)
19.05
Overall Height (In.)
4.5

Details

Color
Metallic
Module Type
Mini-ComĀ®
Number of Ports
2
Material
Stainless Steel
Gang Opening Type
Single Gang
Note
Requires Minimum 1.9 wide in-wall box.
Mount Orientation
Vertical
Outlet Orientation
Flat
Identification Type
Adhesive Label
Product Type
Faceplate

Description

Faceplate, 2 Port, SSteel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.