Zoro Homepage

Faceplateframe, Dg, Exec, Iw

  • Mfr # CBEIW-2GY

  • Zoro # G407479512


product price: $68.95
/pk 10, $6.90/ea

Key Features

Color
Off White
Material
ABS
Overall Width (In.)
4.5
Identification Type
Label Pocket
Overall Depth (In.)
0.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBEIW-2GY
Zoro #
G407479512
UPC #
7498303182
Country of Origin
Costa Rica

Dimensions

Overall Width (In.)
4.5
Overall Depth (In.)
0.58
Overall Height (mm)
114.3
Overall Depth (mm)
14.73
Overall Width (mm)
114.3
Overall Height (In.)
4.5

Details

Color
Off White
Material
ABS
Identification Type
Label Pocket
Gang Opening Type
Double Gang
Product Type
Faceplate Frame
Mount Method
Screw Mount
Series Type
Executive

Description

Faceplateframe, Dg, Exec, Iw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.