Zoro Homepage

Female Disconnect, double crimp, nylon f

  • Mfr # DNG18-250FB-3K

  • Zoro # G3037154


product price: $974.99
/pk 3000, $0.32/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-15A) or CA-800EZ (CD-800-15) applicator
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.93 in
Finish
Tinned
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNG18-250FB-3K
Zoro #
G3037154
UPC #
7498351432
Country of Origin
Mexico

Dimensions

Overall Length
0.93 in
Width
0.35 in
Height
0.22 in
Minimum Metric Conductor Size (mm²)
0.5
Maximum Copper Conductor Size (AWG)
#18
Overall Width (In.)
0.35
Insulation Diameter (mm)
3.3
Overall Width (mm)
8.9
Tab Size (In.)
0.250 x 0.032
Wire Strip Length (In.)
11933
Tab Size (mm)
6.3 x 0.8
Wire Strip Length (mm)
7.1
Overall Length (mm)
23.6
Minimum Copper Conductor Size (AWG)
#22
Minimum Wire Size (AWG)
#22
Overall Length (In.)
0.93
Maximum Wire Insulation Diameter (In.)
0.13
Maximum Wire Insulation Diameter (mm)
3.2
Maximum Wire Size (AWG)
#18
Maximum Metric Conductor Size (mm²)
1
Insulation Diameter (In.)
0.13

Details

For Use With
Crimp press with CA9 (CD9-15A) or CA-800EZ (CD-800-15) applicator
Color Code
Red
Insulation Type
Fully Insulated
Finish
Tinned
Maximum Operating Temperature (°F)
221
Product Type
Disconnect
Finish/Coating
Tin-Plated
Seam Type
Butted
Flammability Rating
UL94-HB
Insulation Material
Nylon
Base Material
Brass
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (V)
600
Disconnect Type
Female Disconnect-Supra Grip
Maximum Operating Temperature (°C)
105
Maximum Voltage (kV)
0.6
Tongue Angle
Straight
Barrel Type
Funnel
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect, double crimp, nylon fully insulated, 22 - 18 AWG, .250 x .032 tab size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.