Zoro Homepage

Female Disconnect, non-insulated, 22 - 1

  • Mfr # D18-188-M

  • Zoro # G2858268


product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

For Use With
CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Overall Length
0.58 in
Finish
Tinned
Width
0.2"
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-188-M
Zoro #
G2858268
UPC #
7498382207
Country of Origin
Mexico

Dimensions

Overall Length
0.58 in
Width
0.2"
Height
0.1 in
Overall Thickness (In.)
0.16
Wire Strip Length (In.)
11933
Overall Width (In.)
0.23
Overall Length (mm)
14.7
Minimum Copper Conductor Size (AWG)
#22
Tab Size (In.)
0.187 x 0.020
Overall Width (mm)
5.8
Minimum Metric Conductor Size (mm²)
0.5
Tab Size (mm)
4.8 x 0.5
Overall Thickness (mm)
0.4
Maximum Metric Conductor Size (mm²)
1
Overall Length (In.)
0.58
Maximum Wire Size (AWG)
#18
Maximum Copper Conductor Size (AWG)
#18
Minimum Wire Size (AWG)
#22
Wire Strip Length (mm)
7.1

Details

For Use With
CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Finish
Tinned
Maximum Voltage (V)
2000
Barrel Type
Standard
Tongue Angle
Straight
Maximum Operating Temperature (°C)
150
Disconnect Type
Female Disconnect
Product Type
Disconnect
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
2
Maximum Operating Temperature (°F)
302
Insulation Material
Non-Insulated
Standards Met
UL Recognized, UL Listed 20H3 E78522; CSA Certified LR31212 , C22.2 No.153
Base Material
Brass
Contact Plating
Tin
Product Color
Metallic
Product Name
Terminal Connector
Product Material
Brass
Connector Details
1 x Quick Disconnect
Max Operating Temperature
150 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect, non-insulated, 22 - 18 AWG, .187 x .020 tab size, sleeved barrel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.