Female Disconnect, Nyl, Full Insul, 22, PK25

  • Mfr # EDNF18-250FIB-Q

  • Zoro # G0427279


product price: $8.99
/pk 25, $0.36/ea

Key Features

Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Nylon
Overall Length
0.84 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDNF18-250FIB-Q
Zoro #
G0427279
UPC #
61305636626
Country of Origin
Mexico

Dimensions

Overall Length
0.84 in
Height
0.22 in
Width
0.35 in

Details

Item
Female Disconnect,Nyl,Full Insul,22,PK25
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Nylon
Seam
Butted
Max. Temp.
257 Degrees F
Max. Voltage
600V
Connection Material
Brass
Terminal Type
Female Disconnect
Standards
UL, CSA Listed
Finish
Tin-Plated
Insulation Dia
0.13 in
Color Coding
Red
Product Class
Wire Termination
Max Operating Temperature
125 degrees Celsius

Description

Female Disconnect,Nyl,Full Insul,22,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.