Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Nylon, 16-14AWG, PK100

  • Mfr # DNF14-188FIB-C

  • Zoro # G0765377


product price: $78.19
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF14-188FIB-C
Zoro #
G0765377
UPC #
7498375981
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Width
0.3"
Height
0.18 in
Maximum Copper Conductor Size (AWG)
#14
Overall Width (In.)
0.29
Overall Length (In.)
0.78
Maximum Wire Insulation Diameter (In.)
0.16
Insulation Diameter (In.)
0.16
Minimum Metric Conductor Size (mm²)
1.5
Maximum Wire Insulation Diameter (mm)
4.1
Tab Size (mm)
4.8 x 0.5
Wire Strip Length (In.)
11933
Maximum Wire Size (AWG)
#14
Maximum Metric Conductor Size (mm²)
2.5
Tab Size (In.)
0.187 x 0.020
Overall Width (mm)
7.4
Minimum Copper Conductor Size (AWG)
#16
Wire Strip Length (mm)
7.1
Overall Length (mm)
19.8
Minimum Wire Size (AWG)
#16
Insulation Diameter (mm)
4.1

Details

Item
Female Disconnect,Nylon,16-14AWG,PK100
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Features
Flame Retardant
Finish
Tinned
Maximum Voltage (V)
600
Maximum Voltage (kV)
0.6
Base Material
Brass
Insulation Material
Nylon
Finish/Coating
Tin-Plated
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Tongue Angle
Straight
Maximum Operating Temperature (°F)
221
Seam Type
Butted
Product Type
Disconnect
Maximum Operating Temperature (°C)
105
Disconnect Type
Female Disconnect
Flammability Rating
UL94-HB
Barrel Type
Funnel
Connector Details
1 x Quick Disconnect
Product Color
Blue
Product Name
Terminal Connector
Contact Plating
Tin
Max Operating Temperature
105 degrees celsius
Product Class
Disconnects

Description

Female Disconnect,Nylon,16-14AWG,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.