Female Disconnect, Nylon, 22-18AWG, PK1500

  • Mfr # DNFR18250FIB-KD

  • Zoro # G0765873


product price: $671.99
/pk 1500, $0.45/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-9C) or CA-800EZ (CD-800-9) applicator
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.57 in
Features
Right-angled Connector, Flame Retardant, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFR18250FIB-KD
Zoro #
G0765873
UPC #
7498378952
Country of Origin
Mexico

Dimensions

Overall Length
0.57 in
Height
0.21 in
Width
0.4"
Maximum Copper Conductor Size (AWG)
#18
Tab Size (In.)
0.250 x 0.032
Maximum Wire Insulation Diameter (In.)
0.18
Tab Size (mm)
6.3 x 0.8
Overall Width (In.)
0.6
Overall Height (mm)
5.3
Wire Strip Length (In.)
11994
Maximum Wire Insulation Diameter (mm)
4.5
Overall Height (In.)
0.21
Minimum Metric Conductor Size (mm²)
0.5
Wire Strip Length (mm)
8.7
Maximum Wire Size (AWG)
#18
Overall Length (mm)
15.24
Overall Length (In.)
0.6
Overall Width (mm)
15.2
Maximum Metric Conductor Size (mm²)
1
Minimum Wire Size (AWG)
#22
Depth
0.6 in

Details

Item
Female Disconnect,Nylon,22-18AWG,PK1500
For Use With
Crimp press with CA9 (CD9-9C) or CA-800EZ (CD-800-9) applicator
Color Code
Red
Insulation Type
Fully Insulated
Features
Right-angled Connector, Flame Retardant, Molded
Finish
Tinned
Base Material
Brass
Maximum Operating Temperature (°F)
221
Insulation Material
Nylon
Maximum Voltage (V)
600
Maximum Voltage (kV)
0.6
Maximum Operating Temperature (°C)
105
Flammability Rating
UL94-HB
Disconnect Type
Female Disconnect-Right Angle
Tongue Angle
Right Angle
Barrel Type
Funnel
Product Type
Disconnect
Standards Met
UL 310, CSA 22.2 No.153
Finish/Coating
Tin-Plated
Contact Plating
Tin
Product Material
Brass
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Color
Red
Max Operating Temperature
105 degrees celsius
Product Class
Disconnects

Description

Female Disconnect,Nylon,22-18AWG,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.