Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, nylon barrel insulate

  • Mfr # DNF14-188-M

  • Zoro # G2857954


product price: $431.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Color Code
Blue
Insulation Type
Barrel Insulated
Overall Length
0.76 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14-188-M
Zoro #
G2857954
UPC #
7498382721
Country of Origin
Mexico

Dimensions

Overall Length
0.76 in
Height
0.1 in
Width
0.2"
Insulation Diameter (In.)
0.16
Wire Strip Length (mm)
7.1
Overall Thickness (mm)
0.4
Maximum Wire Insulation Diameter (mm)
4.12
Maximum Wire Insulation Diameter (In.)
0.162
Tab Size (mm)
4.8 x 0.5
Wire Strip Length (In.)
11933
Maximum Wire Size (AWG)
#14
Minimum Copper Conductor Size (AWG)
#16
Overall Width (mm)
5.8
Minimum Wire Size (AWG)
#16
Overall Length (In.)
0.76
Insulation Diameter (mm)
4.1
Overall Thickness (In.)
0.16
Minimum Metric Conductor Size (mm²)
1.5
Tab Size (In.)
0.187 x 0.020
Overall Width (In.)
0.23
Maximum Copper Conductor Size (AWG)
#14
Overall Length (mm)
19.3
Maximum Metric Conductor Size (mm²)
2.5

Details

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Color Code
Blue
Insulation Type
Barrel Insulated
Features
Flame Retardant
Finish
Tinned
Maximum Voltage (V)
300
Disconnect Type
Female Disconnect
Flammability Rating
UL94-HB
Maximum Voltage (kV)
0.3
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Operating Temperature (°C)
90
Finish/Coating
Tin-Plated
Insulation Material
Nylon
Tongue Angle
Straight
Product Type
Disconnect
Maximum Operating Temperature (°F)
194
Base Material
Brass
Barrel Type
Funnel
Contact Plating
Tin
Product Color
Blue
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Product Class
Disconnects
Max Operating Temperature
90 degrees celsius

Description

Female Disconnect, nylon barrel insulated, 16 - 14 AWG, .187 x .020 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.